KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

U-Shaped Keyed Padlock, 11/16 In H, Alike

ABUS| Zoro #: G2339041| Mfr #: 82/90 KA

$31.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Key Type: Alike
Item: U-Shaped Keyed Padlock
Shackle Width: 13/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2339041 Mfr #: 82/90 KA
Key Type: AlikeItem: U-Shaped Keyed Padlock
Shackle Width: 13/16"Body Material: Brass
Shackle Height: 11/16"Body Height: 2-1/3"
Number of Bumpers: 0Body Thickness: 7/8"
Shackle Material: Hardened SteelShackle Dia.: 15/32"
Number of Pins: 5Opens with Key No.: 8521
Body Width: 3-5/8"Country of Origin (subject to change): China

Description

U-Shaped Keyed Padlock, Body Height 2-1/3 In., Body Material Brass, Body Thickness 7/8 In., Body Width 3-5/8 In., Key Type Alike, Number of Bumpers 0, Number of Pins 5, Opens with Key No. 8521, Shackle Dia. 15/32 In., Shackle Height 11/16 In., Shackle Material Hardened Steel, Shackle Width 13/16 In.

Reviews