SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

U-Shaped Keyed Padlock, 11/16 In H, KD

ABUS| Zoro #: G1805517| Mfr #: 82/90 KD

$24.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Width: 3-5/8"Key Type: DifferentShackle Dia.: 15/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1805517 Mfr #: 82/90 KD
Body Width: 3-5/8"Key Type: Different
Shackle Dia.: 15/32"Item: U-Shaped Keyed Padlock
Shackle Width: 13/16"Number of Pins: 5
Shackle Height: 11/16"Body Material: Brass
Number of Bumpers: 0Body Height: 2-1/3"
Body Thickness: 7/8"Shackle Material: Hardened Steel
Country of Origin (subject to change): China

Description

U-Shaped Keyed Padlock, Body Height 2-1/3 In., Body Material Brass, Body Thickness 7/8 In., Body Width 3-5/8 In., Key Type Different, Number of Bumpers 0, Number of Pins 5, Shackle Dia. 15/32 In., Shackle Height 11/16 In., Shackle Material Hardened Steel, Shackle Width 13/16 In.

Reviews