BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

U-Shaped Keyed Padlock, 1/2 In H, KD

ABUS| Zoro #: G1019812| Mfr #: 82/70 KD

$17.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Width: 2-3/4"Number of Pins: 5Body Height: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1019812 Mfr #: 82/70 KD
Body Width: 2-3/4"Number of Pins: 5
Body Height: 2"Shackle Material: Hardened Steel
Shackle Dia.: 15/32"Body Thickness: 7/8"
Body Material: BrassNumber of Bumpers: 0
Item: U-Shaped Keyed PadlockShackle Height: 1/2"
Key Type: DifferentShackle Width: 7/8"
Country of Origin (subject to change): China

Description

U-Shaped Keyed Padlock, Body Height 2 In., Body Material Brass, Body Thickness 7/8 In., Body Width 2-3/4 In., Key Type Different, Number of Bumpers 0, Number of Pins 5, Shackle Dia. 15/32 In., Shackle Height 1/2 In., Shackle Material Hardened Steel, Shackle Width 7/8 In.

Reviews