KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

U-Shaped Keyed Padlock, 9/16 In, Alike

ABUS| Zoro #: G1487981| Mfr #: 92/80 KA

$55.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Key Type: Alike
Item: U-Shaped Keyed Padlock
Shackle Width: 1-9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1487981 Mfr #: 92/80 KA
Key Type: AlikeItem: U-Shaped Keyed Padlock
Shackle Width: 1-9/16"Body Material: Brass
Shackle Height: 9/16"Body Height: 2-5/9"
Number of Bumpers: 0Body Thickness: 1-3/16"
Shackle Material: Hardened SteelShackle Dia.: 7/16"
Number of Pins: 5Opens with Key No.: 8521
Body Width: 3"Country of Origin (subject to change): China

Description

U-Shaped Keyed Padlock, Body Height 2-5/9 In., Body Material Brass, Body Thickness 1-3/16 In., Body Width 3 In., Key Type Alike, Number of Bumpers 0, Number of Pins 5, Opens with Key No. 8521, Shackle Dia. 7/16 In., Shackle Height 9/16 In., Shackle Material Hardened Steel, Shackle Width 1-9/16 In.

Reviews