BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

U-Shaped Keyed Padlock, 9/16 In H, Alike

ABUS| Zoro #: G2241172| Mfr #: 82/63 KA

$14.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Width: 2-1/2"Number of Pins: 5Body Height: 1-7/9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2241172 Mfr #: 82/63 KA
Body Width: 2-1/2"Number of Pins: 5
Body Height: 1-7/9"Opens with Key No.: 8501
Shackle Material: Hardened SteelShackle Dia.: 3/8"
Body Thickness: 5/8"Body Material: Brass
Number of Bumpers: 0Item: U-Shaped Keyed Padlock
Shackle Height: 9/16"Key Type: Alike
Shackle Width: 3/4"Country of Origin (subject to change): China

Description

U-Shaped Keyed Padlock, Body Height 1-7/9 In., Body Material Brass, Body Thickness 5/8 In., Body Width 2-1/2 In., Key Type Alike, Number of Bumpers 0, Number of Pins 5, Opens with Key No. 8501, Shackle Dia. 3/8 In., Shackle Height 9/16 In., Shackle Material Hardened Steel, Shackle Width 3/4 In.

Reviews