PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

U-Shaped Keyed Padlock, 9/16 In H, KD

ABUS| Zoro #: G0256304| Mfr #: 82/63 KD

$13.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: BrassShackle Dia.: 3/8"Body Width: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0256304 Mfr #: 82/63 KD
Body Material: BrassShackle Dia.: 3/8"
Body Width: 2-1/2"Shackle Material: Hardened Steel
Key Type: DifferentBody Height: 1-7/9"
Item: U-Shaped Keyed PadlockBody Thickness: 5/8"
Shackle Height: 9/16"Number of Bumpers: 0
Shackle Width: 3/4"Number of Pins: 5
Country of Origin (subject to change): China

Description

U-Shaped Keyed Padlock, Body Height 1-7/9 In., Body Material Brass, Body Thickness 5/8 In., Body Width 2-1/2 In., Key Type Different, Number of Bumpers 0, Number of Pins 5, Shackle Dia. 3/8 In., Shackle Height 9/16 In., Shackle Material Hardened Steel, Shackle Width 3/4 In.

Reviews