Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

U-Shaped Keyed Padlock, 9/16 In H, KD

ABUS | Zoro #: G0919177 | Mfr #: 92/80 KD

$ 47.08 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Abus #92/80 KD Specifications

Zoro #: G0919177 Mfr #: 92/80 KD
Shackle Dia.: 7/16" Body Material: Brass
Number of Pins: 5 Shackle Material: Hardened Steel
Body Thickness: 1-3/16" Body Width: 3"
Key Type: Different Shackle Height: 9/16"
Number of Bumpers: 0 Shackle Width: 1-9/16"
Body Height: 2-5/9" Item: U-Shaped Keyed Padlock
Country of Origin (subject to change): China

Description

Keyed padlocks provide you with convenience, eliminating the need for multiple keys where numerous padlocks are used. Here is some additional information about Abus U-Shaped Keyed Padlock. Key Type: Different, Body Material: Brass.

Reviews