JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

U-Shaped Keyed Padlock, 2 InH, PK2

AC GUARD| Zoro #: G2470824| Mfr #: ACL

$35.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2470824 Mfr #: ACL
Body Thickness: 3/4"Item: U-Shaped Keyed Padlock
Body Width: 2"Shackle Width: 2"
Shackle Height: 2"Number of Bumpers: 0
Body Height: 2"Body Material: Steel
Country of Origin (subject to change): China

Product Description

Lock set, 3 Locks with keys, Shackle Height 2 In., Shackle Width 2 In., Body Size Width 2 In., Body Size Thickness 3/4 In., Body Length 2 In., Body Material STEEL, SQUARE, SILVER, 2 In., 2 In., STEEL, High Security, Includes Magnetic Hide-A-Key, For Use With G3182006

Product Reviews

Save 15%. Sign up for Z-mail.