Extension Cord, 25 ft, NEMA TT-30P to L14-30R, 30A, 125V, SOOW 10/3, Rubber Jacket, cULus Listed

  • Mfr # TT30L1430-025

  • Zoro # G916392821


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
30A
Number of Conductors
3
Voltage
125V
Jacket Color
Black
Jacket Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TT30L1430-025
Zoro #
G916392821
UPC #
810159151658
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
25ft

Details

Max. Amps
30A
Number of Conductors
3
Voltage
125V
Jacket Color
Black
Jacket Material
Rubber
End 1 Gender and Plug End
NEMA TT-30P
End 2 Gender and Plug End
NEMA L14-30R
Gauge/Conductor
10
Watts
3,750W

Description

This AC WORKS brand extension cord model TT30L1430 provides a durable 25 ft solution for adapting 30 Amp, 125 Volt power from RV outlets or campground pedestals to a 4-prong locking L14-30R connector. Ideal for temporary power, RVs, food trucks, or emergency backup, this rugged cord is built to handle tough outdoor conditions.The cord features a NEMA TT-30P RV plug and a NEMA L14-30R locking female receptacle, with SOOW 10/3 copper wire and a 600V rubber jacket that stays flexible even in cold weather. It is weather- and water-resistant for dependable use in various environments.


  • 25 ft extension cord: NEMA TT-30P to L14-30R
  • 30A, 125V, heavy-duty RV/trailer to locking connector setup
  • SOOW 10/3 cable with flexible 600V rubber jacket
  • Water-, weather-, and cold-resistant construction
  • cULus Listed cable and connectors (E313867, E306862, E237606)
  • Great for RVs, food trucks, and emergency power setups
  • Includes 5-year limited warranty

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.