Ac Works
SOOW; Cold Weather Extension Cord, 12 AWG, Indoor/Outdoor, 12/4, 1 Outlets, Black, Rubber, Nylon
Mfr # L1420PR-025
Zoro # G910374083
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation SOOW; Cold Weather
- Location Indoor/Outdoor
- Number of Outlets 1
- Plug Configuration L14-20P
- Jacket Material Rubber, Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # L1420PR-025
- Zoro # G910374083
- UPC # 819145020848
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Wire Size | 12 AWG |
Cord Length | 25 ft |
Details
Item | Extension Cord |
Trade Designation | SOOW; Cold Weather |
Location | Indoor/Outdoor |
Number of Outlets | 1 |
Plug Configuration | L14-20P |
Jacket Material | Rubber, Nylon |
Jacket Color | Black |
Gauge/Conductor | 12/4 |
Number of Conductors | 4 |
Voltage | 125/250V AC |
Max. Amps | 20A |
Watts | 5000W |
Description
This AC WORKS brand 25ft L14-20 extension cord is a 20 Amp, 4-prong locking generator extension cord. The cable is an SOOW, 12/4, 20 Amp copper with 600 Volt rubber jacket which stays flexible in cold weather. This cord is popular for use in transfer switches, generators, industrial settings, and construction.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Red, 20ft (N201-020-RD)
- DISCO Red Nyln Crimp Wire Terminal .250Tab F/InsF/Spd 22-18G Wire PK10 (12166PK)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar, 12in , Zinc (CT0010-12-03)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KAXE)
- AC WORKS SOOW; Cold Weather Extension Cord, 12 AWG, Indoor/Outdoor, 12/4, 1 Outlets, Black, Rubber, Nylon (L1420PR-010)
- AC WORKS SOOW; Cold Weather Extension Cord, 10 AWG, Indoor/Outdoor, 10/4, 1 Outlets, Black, Rubber, Nylon (L1430PR-025)
- AC WORKS SOOW; Cold Weather Extension Cord, 10 AWG, Indoor/Outdoor, 10/3, 1 Outlets, Black, Rubber, 5-15P (SD515520-010)
- AC WORKS SOOW; Cold Weather Extension Cord, 10 AWG, Indoor/Outdoor, 10/3, 1 Outlets, Black, Rubber, Nylon (SD620PR-075)
- AC WORKS SOOW; Cold Weather Extension Cord, 10 AWG, Indoor/Outdoor, 10/3, 1 Outlets, Black, Rubber, Nylon (L530PR-010)
- AC WORKS STW; Cold Weather Extension Cord, 10 AWG, Indoor/Outdoor, 10/3, 1 Outlets, 10-30R, Black, PVC (1030PR-025)
- SWE-TECH 3C Power Extension Cord w/ SJT Jacket, Black, NEMA 5-15P to NEMA 5-15R, UL/CSA rated, 10 Amp, 6 foot (FWT10W1-03206)