This item is Discontinued.

Accel Cleaner and Disinfectant, 1 gal. Bottle, Unscented, 4 PK ATB1242007

Cleaner and Disinfectant, 1 gal. Bottle, Unscented, 4 PK (Discontinued)

  • Mfr # ATB1242007
  • Zoro # G4418574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATB1242007
Zoro #
G4418574
UPC #
068460503851
Country of Origin
Canada

Dimensions

Size
1 gal.
Degreaser Container Size
1 gal.
Cleaner Container Size
1 gal.

Details

Container Type
Bottle
Fragrance
Unscented
Item
Cleaner and Disinfectant
Primary Chemical
Hydrogen Peroxide
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Sub-Category
Disinfectant Cleaner
Disinfectant Efficacy
E. Coli, Hepatitis B, Herpes Simplex Virus Type I, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus, Mycobacterium Tuberculosis, Norovirus, Salmonella, Staph Infection
Effective to Remove
E. Coli, Hepatitis B, Herpes Simplex Virus Type I, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus, Mycobacterium Tuberculosis, Norovirus, Salmonella, Staph Infection
Recommended Dilution
Ready to Use
RTU Yield per Container
Ready to use
Cleaner Form
Liquid
Degreaser Container Type
Jug
Item - Disinfectants and Sanitizers
Disinfectant Cleaner
Includes Chemical
Hydrogen Peroxide
Cleaner Container Type
Jug
Standards
EPA registered

Description

Cleaner and Disinfectant, Primary Chemical Hydrogen Peroxide, Container Type Bottle, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Standards EPA Registered, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.