This item is Discontinued.

Accell 3-in-1 Fast-Wireless Wireless Charging Station (Wht) D233B-001F

3-in-1 Fast-Wireless Wireless Charging Station (Wht) (Discontinued)

  • Mfr # D233B-001F
  • Zoro # G200439843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D233B-001F
Zoro #
G200439843
UPC #
826388111523
Country of Origin
China

Description

The Accell Power 3-in-1 Fast-Wireless Wireless Charging Station in White is the ideal charging station that frees you from plugging and unplugging each individual device, and offers a place-and-charge solution to your daily electronics. This wireless charger is not only fully compatible with Apple products, but also works with many Android smartphones. Equipped with a double-coil design to charge your phone vertically or horizontally, the back cooling fan also keeps the temperature low to protect battery life. Use this charging station with a 9V power adapter to experience the fastest wireless charging speed. Compatible models include Apple iPhone 12/12 Mini/12 Pro/ 12 Pro Max/11/11 Pro/11 Pro Max/X/XS/XR/XS MAX/8/8 Plus, Samsung Galaxy Galaxy S20/S20+/Ultra S10+/S10/S10e/S9/, Samsung Note 10/10+/9/8, LG G2/G3/G6/G6Plus/G7/V30/V30Plus/Vu2/Vu3, Apple Watch 2/3/4/5/6, Apple AirPods 1/2/Pro, and more!

Restrictions

WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.