This item is Discontinued.

Accell DisplayPort to DisplayPort Version 1.4 Cable (2 Pack) B088C-207B-23

DisplayPort to DisplayPort Version 1.4 Cable (2 Pack) (Discontinued)

  • Mfr # B088C-207B-23
  • Zoro # G000439647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B088C-207B-23
Zoro #
G000439647
UPC #
826388111615
Country of Origin
China

Dimensions

Cable Length
6.56 ft

Details

Color
Black
Cable Type
DisplayPort
Features
HDCP 2.2, Multi-mode DisplayPort, DPCP 1.0
Product Type
A/V Cable

Description

The 2 Pack Accell DisplayPort to DisplayPort 1.4 Cable is verified by VESA to meet the latest standards. It provides a fast connection at up to 32.4 Gbps which is 1.5x faster than DisplayPort 1.2. This cable supports stereoscopic 3D video, DPCP 1.0, HDCP 2.2, HDR, and dual-mode DisplayPort.

Restrictions

WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.