This item is Discontinued.

Accent Plus Accent Plus 10018810 Daily Dose Of Inspiration Wall Decor 10018810

Accent Plus 10018810 Daily Dose Of Inspiration Wall Decor (Discontinued)

  • Mfr # 10018810
  • Zoro # G003885151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10018810
Zoro #
G003885151
UPC #
849179040833
Country of Origin
China

Description

Give your decor some meaning with this inspirational wooden sign. The wooden wall decor features multiple directional signs with the inspirational saying "Life isn't about waiting for the storm to pass, it's about learning to dance in the rain". Place this wooden sign in your front entranceway or kitchen for a daily dose of inspiration.

Specifications
  • Size: 14.8 x 2 x 36.5 in.
  • Material: MDF Wood, Paper
  • Weight: 3.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.