Band Saw Applicator, 10 oz, N Nozzle

ACCU-LUBE| Zoro #: G0747966| Mfr #: 01D0-NNZ

$763.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0747966 Mfr #: 01D0-NNZ
Fluid Inlet Thread (In.): -Standards: -
Min. Air Inlet Pressure: -Fluid In/Out NPT (F): -
Outlet Pressure Max. (PSI): -Max. Air Inlet PSI: -
Pump Ratio: -For Use With: -
Outlet Size: -Container Size: 10 oz. Reservoir
Extract: -Evacuate: -
Output: -Working Flow Max. (GPM): -
Fluid Outlet Thread (In.): -Type: Pneumatic
Pump for Multiple Outlets: -Ounces per Stroke: -
Includes: N NozzleItem: Band Saw Applicator
Max. Output: -Country of Origin (subject to change): United States

Product Description

Band Saw Applicator, 10 oz Reservoir, Positive Displacement Pump Applicator, Easy Lubricant And Air Flow Adjustment, Pneumatic Timing Device Pump Strokes For Smooth Operation, Multiple Controls Ensure Exact Rates Of Fluid Usage And Operator Control, Includes N Nozzle

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.