Accucold
24" Wide All-Freezer, ADA Compliant
- Zoro #: G3969810
- Mfr #: VT65MLMEDADA
Hover or click to zoom Tap to zoom
$1,862.25
Subtotal: $1,862.25
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Accucold #VT65MLMEDADA Specifications
- Zoro #: G3969810
- Mfr #: VT65MLMEDADA
- UPC #: 761101038391
- Country of Origin (subject to change): Serbia
Description
ADA compliant 24" wide all-freezer for freestanding use capable of -25o C operation; includes audible alarm, lock, and hospital grade plug Accucold by Summit Appliance's MED series all-freezers come fully featured for stabilized temperature performance for use in medical, scientific, pharmaceutical, and laboratory institutions. The VT65MLMEDADA has a 24" footprint and 32" height, allowing it to be used in settings following ADA guidelines for lower counter height. It comes in a white finish and includes a front-mounted lock for added security. This unit is designed for freestanding use. The manual defrost VT65MLMEDADA operates several degrees colder than most freezers for safe long-term storage of food, vaccines, or pharmaceuticals. Temperatures can reach and maintain -25o C. Three removable pull-out basket drawers provide convenient storage solutions, while extra thick insulation limits energy waste and keeps the cold inside. We include an audible NIST calibrated temperature alarm complete with an external display of the current and high/low temperature mounted on the door. A green dot hospital grade plug is installed for added safety in high traffic areas. An access port allows users to connect their own monitoring equipment. With its slim size and reliable construction, the VT65MLMEDADA works well in any setting in need trusted storage. For a built-in version of this model, see the VT65MLBIMEDADA. Additionally, we offer a variety of options to customize this unit, including USB data loggers, digital thermostats, self-closing doors, and more. 32" height for use in settings following ADA guidelines Factory installed lock provides security you can count on -25o C operation for safe storage of temperature sensitive materials High temperature alarm includes external temperature readout Includes a hospital grade cord with a 'green dot' plug Product Dimensions & Specifications: Height of Cabinet: 32.0" (81 cm) Width: 23.63" (60 cm) Depth: 23.5" (60 cm) Weight: 105.0 lbs. (48 kg) Capacity: 3.2 cu.ft. (91 L) US Electrical Saftey: UL Amps: 1.3 Voltage Frequency: 115 V AC/60 Hz
Reviews of Accucold #VT65MLMEDADA
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ACCUCOLD 24" Wide Built-In All-Freezer VT65MLBI7PLUS2
- ACCUCOLD 24" Wide Built-In All-Freezer VT65ML7CSS
- ACCUCOLD 24" Wide Built-In All-Freezer, ADA Compliant VT65ML7CSSADA
- ACCUCOLD 24" Wide Built-In All-Freezer, ADA Compliant VT65MLBI7PLUS2ADA
- ACCUCOLD Compact All-Freezer FS30LGP
- ACCUCOLD Compact All-Freezer FS30L7NZ
- ACCUCOLD Compact All-Freezer with Antimicrobial Pure Copper Handle FS30LTBC
- ACCUCOLD 13 Cu.Ft. Chest Freezer EL41LT
- ACCUCOLD 24" Wide Built-In All-Freezer VT65MLCSS
- MAXX COLD Freezer 48 cu.ft., Double Door, Commercial Merchandiser, Black/Glass MXM2-48FB
- GLOBAL EQUIPMENT Nexel® Compact Upright Freezer, Solid Door, 3.1 Cu. Ft., White BD-95N1-White
- Accucold Freezers