Accucold
24" Wide All-Freezer
- Zoro #: G3967841
- Mfr #: VT65ML7
Hover or click to zoom Tap to zoom
$1,054.88
Subtotal: $1,054.88
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Description
Commercially listed -25oC medical all-freezer with front lock, for freestanding use Accucold VT65M7 medical all-freezers offer low temperature storage in a perfectly sized footprint designed and approved for commercial use. The VT65ML7 is a 24€ wide all-freezer designed for freestanding use, with low temperature manual defrost operation that can reach -25oC. The interior includes three slide-out basket drawers for convenient storage that keeps items cold when the door is opened. Additional features include an adjustable thermostat and one-piece interior liner for easier cleanup. This medical unit has a white cabinet and reversible door with a factory installed lock for added security. It is ETL-S listed to NSF-7 commercial standards. NOTE: ALL VT65M FREEZERS ARE DESIGNED FOR MEDICAL OR COMMERCIAL USE ONLY. THESE ARE NOT HOUSEHOLD FREEZERS. ETL-S listed to NSF-7 commercial standards Factory-installed lock provides security you can count on -25o C operation for safe storage of temperature sensitive materials 24" footprint is ideally sized for any facility Three interior basket drawers for convenient storage and temperature protection Product Dimensions & Specifications: Height of Cabinet: 33.5" (85 cm) Width: 23.63" (60 cm) Depth: 23.5" (60 cm) Weight: 105.0 lbs. (48 kg) Capacity: 3.5 cu.ft. (99 L) US Electrical Saftey: UL Amps: 1.3 Voltage Frequency: 115 V AC/60 Hz
Reviews of Accucold #VT65ML7
Explore more
- ACCUCOLD 24" Wide Built-In All-Freezer, ADA Compliant VT65ML7BIADA
- ACCUCOLD 24" Wide All-Freezer VT65ML
- ACCUCOLD Compact All-Freezer FS24LCSS
- ACCUCOLD Compact All-Freezer FS30LPLUS2
- ACCUCOLD 24" Wide Built-In All-Freezer VT65ML7BI
- ACCUCOLD Compact All-Freezer SCFU386NZ
- ACCUCOLD Compact All-Freezer FS30LGP
- ACCUCOLD 24" Wide Built-In All-Freezer VT65MLBI7PLUS2
- ACCUCOLD 24" Wide Built-In All-Freezer, ADA Compliant VT65MLBI7PLUS2ADA
- SUMMIT APPLIANCE Summit Appliance SCFF53BSSIM 24 in. Freestanding Upright Counter Depth Freezer; Black SCFF53BSSIM
- SUMMIT APPLIANCE Summit Appliance CT661WADA 32.38 x 23.63 x 23 in. ADA Compliant Freestanding Refrigerator-Freezer; White Cabinet CT661WADA
- Accucold Freezers