Accucold
24" Wide All-Freezer
- Zoro #: G3968024
- Mfr #: VT65ML7PLUS2
Hover or click to zoom Tap to zoom
$1,504.94
Subtotal: $1,504.94
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Description
for freestanding use, manual defrost with a NIST calibrated thermometer, lock, and -25oC capability The VT65MLPLUS2 is a 24€ wide all-freezer designed for freestanding use, with a factory installed lock for added security. This manual defrost unit can hold temperatures as low as -25oC, ideal for many vaccines and laboratory items. The door includes a thermometer calibrated to NIST standards in our ISO/IEC 17025:2005 laboratory. It displays the current, minimum, and maximum temperature to the nearest tenth degree viewable in Celsius or Fahrenheit. The buffered temperature probe is stored in a glycol-filled bottle to ensure the temperature reading best reflects the temperature of other stored freezer contents. The interior features three removable storage baskets with clear plastic fronts for easy storage that stays cold, even when the door is opened. This freezer can be paired with the auto defrost FF6LPLUS2 all-refrigerator for a complete matching set. Accucold's PLUS2 series refrigerators are intended for a wide variety of basic storage only. Storage of high-value vaccines, life science materials, medical, or clinical biologicals require a product with design features including, but not limited to tighter temperature controls, monitoring, and/or back-up. Commercially listed to NSF-7 standards NIST calibrated thermometer displays the current and high/low temperature to the nearest tenth of a degree -25o C operation for safe storage of temperature sensitive materials Ideal 24 footprint offers large capacity in a slim fit Factory installed lock provides security you can count on Product Dimensions & Specifications: Height of Cabinet: 33.5" (85 cm) Width: 23.63" (60 cm) Depth: 23.5" (60 cm) Weight: 105.0 lbs. (48 kg) Capacity: 3.2 cu.ft. (91 L) US Electrical Saftey: ETL Amps: 1.3 Voltage Frequency:
Reviews of Accucold #VT65ML7PLUS2
Explore more
- ACCUCOLD 24" Wide Stacked All-Freezers VT65MLSTACK
- ACCUCOLD 24" Wide Built-In All-Freezer VT65MLBIPLUS2
- ACCUCOLD 20" Wide Built-In All-Freezer, ADA Compliant ALFZ36
- ACCUCOLD Compact All-Freezer FS30L7NZ
- ACCUCOLD Compact All-Freezer FS30LMED
- ACCUCOLD Compact All-Freezer FS30L7
- ACCUCOLD Compact All-Freezer FS30L7
- ACCUCOLD Compact All-Freezer with Antimicrobial Pure Copper Handle FS30LTBC
- ACCUCOLD 8.4 Cu.Ft. Chest Freezer EL21LT
- PREMIUM LEVELLA 9.5 cu ft Curved Glass Door Chest Freezer PFR950G
- SUMMIT APPLIANCE DIV. Summit Full-Sized Commercial Storage Freezer W/Sliding Glass Lid, 5.7 Cu. Ft., 30-3/4" Wide FOCUS73
- Accucold Freezers