Accucold
24" Wide All-Freezer
- Zoro #: G3969829
- Mfr #: VT65MLGP
Hover or click to zoom Tap to zoom
$1,449.51
Subtotal: $1,449.51
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Description
Freestanding medical general purpose all-freezer capable of -25o C operation with front-mounted lock Accucold's series of general purpose freezers include a variety of choices ideal for use in healthcare applications. The VT65MLGP is a counter height all-refrigerator designed to offer an improved performance over similarly sized dorm fridges and residential units. This model has a white cabinet and user-reversible door, with a factory-installed lock for added security. A digital thermostat makes temperature management easy and efficient. This unit is designed for freestanding use. Inside, the 24" wide all freezers has a low temperature manual defrost operation that can reach -25oC. Three slide-out basket drawers offer convenient storage that keeps items cold when the door is opened. A one-piece floor liner makes cleanup easy. NOTE: ALL VT65M FREEZERS ARE DESIGNED FOR MEDICAL OR COMMERCIAL USE ONLY. THESE ARE NOT HOUSEHOLD FREEZERS. Note: Accucold's general purpose series freezers are intended for a wide variety of basic storage of non-critical products. For storage of high-value vaccines, life science materials, and medical or clinical biologicals, browse Accucold's Medical & Laboratory or Pharmacy & Vaccine Storage categories, or contact our product specialists to discuss your options at 1-888-4-MED-LAB. Ideal 24" footprint for easy placement in healthcare, institutional, and similar settings -25oC operation for safe storage of temperature sensitive materials Digital thermostat for easy monitoring of interior temperature Factory installed locks provide security you can count on Slide-out drawers offer added protection for stored items when the door is open Product Dimensions & Specifications: Height of Cabinet: 33.5" (85 cm) Width: 23.63" (60 cm) Depth: 23.5" (60 cm) Weight: 105.0 lbs. (48 kg) Capacity: 3.5 cu.ft. (99 L) US Electrical Saftey: UL Amps: Voltage Frequency: 115 V AC/60 Hz
Reviews of Accucold #VT65MLGP
Explore more
- ACCUCOLD 24" Wide All-Freezer VT65ML7PLUS2
- ACCUCOLD 24" Wide All-Freezer VT65MLMED
- ACCUCOLD Compact All-Freezer FS24LGP
- ACCUCOLD Compact All-Freezer FS24LMED
- ACCUCOLD Compact All-Freezer FS24LPRO
- ACCUCOLD Compact All-Freezer FS24LPLUS2
- ACCUCOLD 24" Wide All-Freezer, ADA Compliant VT65MLPLUS2
- ACCUCOLD 24" Wide Built-In All-Freezer VT65MLCSS
- ACCUCOLD 24" Wide All-Freezer, ADA Compliant VT65MLMEDADA
- ACCUCOLD 24" Wide All-Freezer VT65ML
- KOOLMORE 48" Stainless Steel 2 Door Worktop Commercial Freezer with 3 1/2 Backsplash - 12 cu.ft, FWT-2D-12C
- Accucold Freezers