Accucold
24" Wide All-Freezer
- Zoro #: G3968733
- Mfr #: VT65MLMED
Hover or click to zoom Tap to zoom
$1,486.59
Subtotal: $1,486.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Description
for freestanding use capable of -25o C operation; includes audible alarm, lock, and hospital grade plug Accucold by Summit Appliance's MED series all-freezers come fully featured for stabilized temperature performance for use in medical, scientific, pharmaceutical, and laboratory institutions. The VT65MLMED has a 24" footprint designed for freestanding use. It comes in a white finish and includes a front-mounted lock for added security. The manual defrost VT65MLMED operates several degrees colder than most freezers for safe long-term storage of food, vaccines, or pharmaceuticals. Temperatures can reach and maintain -25o C. Three removable pull-out basket drawers provide convenient storage solutions, while extra thick insulation limits energy waste and keeps the cold inside. We include an audible NIST calibrated temperature alarm complete with an external display of the current and high/low temperature mounted on the door. A green dot hospital grade plug is installed for added safety in high traffic areas. An access port allows users to connect their own monitoring equipment. With its slim size and reliable construction, the VT65MLMED works well in any setting in need trusted storage. For a built-in version of this model, see the VT65MLBIMED. Additionally, we offer a variety of options to customize this unit, including USB data loggers, digital thermostats, self-closing doors, and more. -25o C operation for safe storage of temperature sensitive materials Includes a hospital grade cord with a 'green dot' plug High temperature alarm includes external temperature readout Factory installed lock provides security you can count on Product Dimensions & Specifications: Height of Cabinet: 33.5" (85 cm) Width: 23.63" (60 cm) Depth: 23.5" (60 cm) Weight: 105.0 lbs. (48 kg) Capacity: 3.2 cu.ft. (91 L) US Electrical Saftey: UL Amps: 1.3 Voltage Frequency:
Reviews of Accucold #VT65MLMED
Explore more
- ACCUCOLD 24" Wide Built-In All-Freezer, ADA Compliant VT65MLBIADAGP
- ACCUCOLD 24" Wide All-Freezer VT65ML
- ACCUCOLD 24" Wide Built-In All-Freezer, ADA Compliant VT65ML7BIADA
- ACCUCOLD Compact All-Freezer FS30L7
- ACCUCOLD Compact All-Freezer with Antimicrobial Pure Copper Handle FS24LTBC
- ACCUCOLD Compact All-Freezer FS24LGP
- ACCUCOLD 24" Wide Built-In All-Freezer VT65ML7CSS
- ACCUCOLD Compact All-Freezer FS30L7
- ACCUCOLD Compact All-Freezer FS30L7PLUS2
- SUMMIT APPLIANCE Summit Appliance FFRF36ADA 31.5 x 35.5 x 24.25 in. Undercounter Refrigerator-Freezer with Black Cabinet; Stainless Steel FFRF36ADA
- DANBY Danby DCFM110B1WDB 11 cu. ft. Chest Freezer; White DCFM110B1WDB
- Accucold Freezers