Accucold
24" Wide All-Freezer with Antimicrobial Pure Copper Handle
- Zoro #: G3969969
- Mfr #: VT65MLTBC
Hover or click to zoom Tap to zoom
$1,156.12
Subtotal: $1,156.12
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Description
24 in. wide counter height all-freezer capable of -25o C operation with pure copper handle and front-mounted lock Accucold by Summit Appliance offers a quality line of refrigeration designed for healthcare applications, with pure copper handles that kill microbes. The VT65MLTBC is a 24" wide all-freezer designed for freestanding use, with low temperature manual defrost operation that can reach -25oC. The interior includes three slide-out basket drawers for convenient storage that keeps items cold when the door is opened. Additional features include an adjustable thermostat and one-piece interior liner for easier cleanup. The VT65MLTBC includes a factory-installed towel bar style handle made from pure copper. Through its natural antimicrobial properties, copper will kill microbes, including viruses, in a shorter timeframe than most other metal surfaces allowing for a safer, cleaner user experience. This freezer is made in Europe and comes with a white exterior and right hand door swing. A factory-installed lock is located towards the top of the door for convenient security. For a matching refrigerator, see the FF7LWTBC. NOTE: ALL VT65M FREEZERS ARE DESIGNED FOR MEDICAL/HEALTHCARE OR COMMERCIAL APPLICATIONS ONLY. THESE ARE NOT HOUSEHOLD FREEZERS. Copper towel bar handle kills microbes in a shorter timeframe than other metals for added safety -25oC operation for safe storage of temperature sensitive materials Ideal 24" footprint for easy placement in institutional settings Factory installed locks provide security you can count on Slide-out drawers offer added protection for stored items when the door is open Product Dimensions & Specifications: Height of Cabinet: 33.5" (85 cm) Width: 23.63" (60 cm) Depth: 23.5" (60 cm) Weight: 105.0 lbs. (48 kg) Capacity: 3.5 cu.ft. (99 L) US Electrical Saftey: UL Amps: 1.3 Voltage Frequency: 115 V AC/60 Hz
Reviews of Accucold #VT65MLTBC
Explore more
- ACCUCOLD 24" Wide All-Freezer VT65ML
- ACCUCOLD Compact All-Freezer SCFU386NZ
- ACCUCOLD 24" Wide Built-In All-Freezer, ADA Compliant VT65ML7CSSADA
- ACCUCOLD Compact All-Freezer FS30LGP
- ACCUCOLD 24" Wide All-Freezer VT65MLGP
- ACCUCOLD Compact All-Freezer FS24LMED
- ACCUCOLD Compact All-Freezer FS30L7PLUS2
- ACCUCOLD 8.4 Cu.Ft. Chest Freezer EL21LT
- ACCUCOLD Compact All-Freezer with Antimicrobial Pure Copper Handle FS30LTBC
- GLOBAL EQUIPMENT Nexel® Reach In Freezer, 2 Solid Doors, 47 Cu. Ft., Stainless Steel CFD-2FF-HC
- ACOPOWER ACOPower HY-X30A 32 qt. LionCooler X30A Portable Solar Fridge Freezer HY-X30A
- Accucold Freezers