Accucold
24" Wide Built-In All-Freezer, ADA Compliant
- Zoro #: G3969424
- Mfr #: VT65MLBIPLUS2ADA
Hover or click to zoom Tap to zoom
$1,989.00
Subtotal: $1,989.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Description
ADA compliant 24" wide all-freezer for built-in use, manual defrost with a NIST calibrated thermometer, lock, and -25oC capability The VT65MLBIPLUS2ADA is a 24€ wide all-freezer designed for built-in use under ADA compliant counters, with a factory installed lock for added security and a digital thermostat for easy temperature control. This manual defrost unit can hold temperatures as low as -25oC, ideal for many vaccines and laboratory items. The door includes a thermometer calibrated to NIST standards in our ISO/IEC 17025:2005 laboratory. It displays the current, minimum, and maximum temperature to the nearest tenth degree viewable in Celsius or Fahrenheit. The buffered temperature probe is stored in a glycol-filled bottle to ensure the temperature reading best reflects the temperature of other stored freezer contents. The interior features three removable storage baskets with clear plastic fronts for easy storage that stays cold, even when the door is opened. This freezer can be paired with the auto defrost FF6LBIPLUS2ADA all-refrigerator for a complete matching set. Accucold's PLUS2 series refrigerators are intended for a wide variety of basic storage only. Storage of high-value vaccines, life science materials, medical, or clinical biologicals require a product with design features including, but not limited to tighter temperature controls, monitoring, and/or back-up. 32" height fits under lower ADA compliant counters NIST calibrated thermometer displays the current and high/low temperature to the nearest tenth of a degree Flexible design allows built-in or freestanding use in 24 wide spaces Factory installed lock provides security you can count on -25o C operation for safe storage of temperature sensitive materials Product Dimensions & Specifications: Height of Cabinet: 32.0" (81 cm) Width: 23.63" (60 cm) Depth: 23.5" (60 cm) Weight: 105.0 lbs. (48 kg) Capacity: 3.2 cu.ft. (91 L) US Electrical Saftey: ETL Amps: 1.3 Voltage Frequency: 115 V AC/60 Hz
Reviews of Accucold #VT65MLBIPLUS2ADA
Explore more
- ACCUCOLD Compact All-Freezer with Antimicrobial Pure Copper Handle FS24LTBC
- ACCUCOLD Compact All-Freezer FS30L7NZ
- ACCUCOLD 24" Wide Built-In All-Freezer, ADA Compliant VT65MLBIADA
- ACCUCOLD 15 Cu.Ft. Chest Freezer EL51LT
- ACCUCOLD Compact All-Freezer FS30LGP
- ACCUCOLD Compact All-Freezer FS24L
- ACCUCOLD 24" Wide All-Freezer, ADA Compliant VT65MLPLUS2
- ACCUCOLD 24" Wide MOMCUBE Breast Milk Freezer, ADA Compliant VT65MLBIMCADA
- ACCUCOLD Compact All-Freezer FS30LGP
- SUMMIT APPLIANCE Summit Appliance SCFF53BSSIM 24 in. Freestanding Upright Counter Depth Freezer; Black SCFF53BSSIM
- SUMMIT APPLIANCE Summit Appliance ACK72GASW 42 x 71.5 x 24 in. All-in-one Combination Kitchenette with Refrigerator Freezer with Sink; Storage Cabinet & Gas Range; White ACK72GASW
- Accucold Freezers