Accucold

24" Wide Built-In All-Freezer

Hover or click to zoom Tap to zoom
$1,303.06
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Description

Commercial built-in undercounter medical all-freezer capable of -25o C operation, with front-mounted lock Accucold VT65M7BI medical all-freezers offer low temperature storage for built-in installation, designed and approved for commercial use. The VT65ML7BI is a 24€ wide all-freezer capable of built-in or freestanding use, with low temperature manual defrost operation that can reach -25oC. The interior includes three slide-out basket drawers for convenient storage that keeps items cold when the door is opened. Additional features include an adjustable thermostat and one-piece interior liner for easier cleanup. This medical unit has a white cabinet with a reversible door with a factory installed lock for added security. It is ETL-S listed to NSF-7 commercial standards. NOTE: ALL VT65M FREEZERS ARE DESIGNED FOR MEDICAL OR COMMERCIAL USE ONLY. THESE ARE NOT HOUSEHOLD FREEZERS. Factory-installed lock provides security you can count on Flexible design allows built-in or freestanding use -25o C operation for safe storage of temperature sensitive materials 24" footprint is ideally sized for any facility ETL-S listed to NSF-7 commercial standards Product Dimensions & Specifications: Height of Cabinet: 33.5" (85 cm) Width: 23.63" (60 cm) Depth: 23.5" (60 cm) Weight: 105.0 lbs. (48 kg) Capacity: 3.5 cu.ft. (99 L) US Electrical Saftey: UL Amps: 1.3 Voltage Frequency:

    Reviews of Accucold #VT65ML7BI