Accucold
24" Wide Built-In All-Freezer
- Zoro #: G3968112
- Mfr #: VT65MLBI
Hover or click to zoom Tap to zoom
$1,226.59
Subtotal: $1,226.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Description
Built-in undercounter medical all-freezer capable of -25o C operation, with front lock Accucold VT65MBI medical all-freezers offer low temperature storage in a perfectly sized footprint designed for built-in installation under counters. The 24€ wide VT65MLBI can be used built-in or freestanding, with low temperature manual defrost operation that can reach -25oC. The interior includes three slide-out basket drawers for convenient storage that keeps items cold when the door is opened. Additional features include an adjustable thermostat and one-piece interior liner for easier cleanup. This medical unit has a white cabinet and reversible door, with a factory installed lock for added security. NOTE: ALL VT65M FREEZERS ARE DESIGNED FOR MEDICAL OR COMMERCIAL USE ONLY. THESE ARE NOT HOUSEHOLD FREEZERS. Factory-installed lock provides security you can count on -25o C operation for safe storage of temperature sensitive materials Flexible design allows built-in or freestanding use Perfectly sized to fit under counters and in tight 24 inch spaces Product Dimensions & Specifications: Height of Cabinet: 33.5" (85 cm) Width: 23.63" (60 cm) Depth: 23.5" (60 cm) Weight: 105.0 lbs. (48 kg) Capacity: 3.5 cu.ft. (99 L) US Electrical Saftey: UL Amps: 1.3 Voltage Frequency:
Reviews of Accucold #VT65MLBI
Explore more
- ACCUCOLD 24" Wide Built-In All-Freezer, ADA Compliant VT65ML7CSSADA
- ACCUCOLD 24" Wide All-Freezer VT65ML
- ACCUCOLD Compact All-Freezer FS30LMED
- ACCUCOLD 24" Wide Built-In All-Freezer VT65MLBIMED
- ACCUCOLD Compact All-Freezer SCFU386NZ
- ACCUCOLD 24" Wide Built-In All-Freezer with Antimicrobial Copper Handle VT65MLBITBCADA
- ACCUCOLD 24" Wide Built-In All-Freezer, ADA Compliant VT65MLCSSADA
- ACCUCOLD Compact All-Freezer FS30L7
- ACCUCOLD 24" Wide Built-In All-Freezer VT65ML7CSS
- ACCUCOLD 24" Wide All-Freezer with Antimicrobial Pure Copper Handle VT65MLTBC
- SUMMIT APPLIANCE Summit Appliance SPR196OS Shallow Depth Outdoor Built-In All-Refrigerator SPR196OS
- Accucold Freezers