Accucold
24" Wide Built-In All-Freezer
- Zoro #: G3967884
- Mfr #: VT65MLBI7PLUS2
Hover or click to zoom Tap to zoom
$1,743.53
Subtotal: $1,743.53
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Description
Commercially approved 24" wide all-freezer for built-in use, manual defrost with a NIST calibrated thermometer, lock, and -25oC capability The VT65MLBI7PLUS2 is a 24€ wide all-freezer designed for built-in use under counters, with a factory installed lock for added security. This manual defrost unit can hold temperatures as low as -25oC, ideal for many vaccines and laboratory items. The door includes a thermometer calibrated to NIST standards in our ISO/IEC 17025:2005 laboratory. It displays the current, minimum, and maximum temperature to the nearest tenth degree viewable in Celsius or Fahrenheit. The buffered temperature probe is stored in a glycol-filled bottle to ensure the temperature reading best reflects the temperature of other stored freezer contents. The interior features three removable storage baskets with clear plastic fronts for easy storage that stays cold, even when the door is opened. The VT65MLBI7PLUS2 is ETL-S listed to NSF-7 commercial standards. It can be paired with the auto defrost FF6LBI7PLUS2 all-refrigerator for a complete matching set. Accucold's PLUS2 series refrigerators are intended for a wide variety of basic storage only. Storage of high-value vaccines, life science materials, medical, or clinical biologicals require a product with design features including, but not limited to tighter temperature controls, monitoring, and/or back-up. Commercially listed to NSF-7 standards Flexible design allows built-in or freestanding use in 24 wide spaces Factory installed lock provides security you can count on -25o C operation for safe storage of temperature sensitive materials Thermometer provides external readout of current and high/low temperature Product Dimensions & Specifications: Height of Cabinet: 33.5" (85 cm) Width: 23.63" (60 cm) Depth: 23.5" (60 cm) Weight: 105.0 lbs. (48 kg) Capacity: 3.2 cu.ft. (91 L) US Electrical Saftey: ETL Amps: 1.3 Voltage Frequency: 115 V AC/60 Hz
Reviews of Accucold #VT65MLBI7PLUS2
Explore more
- ACCUCOLD 24" Wide Built-In All-Freezer, ADA Compliant VT65MLBIADAGP
- ACCUCOLD 15 Cu.Ft. Chest Freezer EL51LT
- ACCUCOLD 24" Wide Built-In All-Freezer VT65MLBIPLUS2
- ACCUCOLD Compact All-Freezer FS30LMED
- ACCUCOLD 24" Wide Built-In All-Freezer VT65MLBI
- ACCUCOLD 24" Wide Built-In All-Freezer with Antimicrobial Copper Handle VT65MLBITBCADA
- ACCUCOLD 24" Wide MOMCUBE Breast Milk Freezer, ADA Compliant VT65MLBIMCADA
- ACCUCOLD 13 Cu.Ft. Chest Freezer EL41LT
- ACCUCOLD 24" Wide Built-In All-Freezer VT65ML7CSS
- AVANTI Avanti 5.8 cu. ft. Vertical Freezer, White VF58B0W
- WHYNTER Whynter BWB-2060FDS 24 in. Built-In French Door Dual Zone; 20 Bottle & Wine 60 Can Beverage Cooler BWB-2060FDS
- Accucold Freezers