Accucold
24" Wide Built-In All-Freezer
- Zoro #: G3965784
- Mfr #: VT65MLBIMED
Hover or click to zoom Tap to zoom
$1,881.75
Subtotal: $1,881.75
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Accucold #VT65MLBIMED Specifications
- Zoro #: G3965784
- Mfr #: VT65MLBIMED
- UPC #: 761101034133
- Country of Origin (subject to change): Serbia
Description
Built-in undercounter freezer capable of -25o C operation; includes audible alarm, lock, and hospital grade plug Accucold by Summit Appliance's MED series all-freezers come fully featured for stabilized temperature performance for use in medical, scientific, pharmaceutical, and laboratory institutions. The VT65MLBIMED has a 24" footprint and can be used built-in or freestanding. It comes in a white finish and includes a front-mounted lock for added security. The manual defrost VT65MLBIMED operates several degrees colder than most freezers for safe long-term storage of food, vaccines, or pharmaceuticals. Temperatures can reach and maintain -25o C. Three removable pull-out basket drawers provide convenient storage solutions, while extra thick insulation limits energy waste and keeps the cold inside. We include an audible NIST calibrated temperature alarm complete with an external display of the current and high/low temperature mounted on the door. A green dot hospital grade plug is installed for added safety in high traffic areas. An access port allows users to connect their own monitoring equipment. With its slim size and reliable construction, the VT65MLBIMED works well in any setting in need trusted storage. Additionally, we offer a variety of options to customize this unit, including USB data loggers, digital thermostats, self-closing doors, and more. Flexible design allows built-in or freestanding use in 24" wide spaces Factory installed lock provides security you can count on High temperature alarm includes external temperature readout -25o C operation for safe storage of temperature sensitive materials Includes a hospital grade cord with a 'green dot' plug Product Dimensions & Specifications: Height of Cabinet: 33.5" (85 cm) Width: 23.63" (60 cm) Depth: 23.5" (60 cm) Weight: 105.0 lbs. (48 kg) Capacity: 3.2 cu.ft. (91 L) US Electrical Saftey: UL Amps: 1.3 Voltage Frequency:
Reviews of Accucold #VT65MLBIMED
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ACCUCOLD Compact All-Freezer FS24LMED
- ACCUCOLD Compact All-Freezer FS30LMED
- ACCUCOLD 24" Wide Built-In All-Freezer, ADA Compliant VT65MLCSSADA
- ACCUCOLD 24" Wide All-Freezer VT65MLMED
- ACCUCOLD 24" Wide Built-In All-Freezer VT65MLBI7PLUS2
- ACCUCOLD Compact All-Freezer with Antimicrobial Pure Copper Handle FS24LTBC
- ACCUCOLD Countertop MOMCUBE Breast Milk Freezer FS30LMC
- ACCUCOLD 8.4 Cu.Ft. Chest Freezer EL21LT
- ACCUCOLD 24" Wide Built-In All-Freezer VT65MLCSS
- KOOLMORE - RIF-2D--SS 54" 2 Door Stainless Steel Upright Commercial Reach-in Freezer - 47 cu. ft () RIF-2D-SS
- WHYNTER 1.1 cu. ft. Energy Star Upright Freezer with Lock, Stainless Steel CUF-112SS
- Accucold Freezers