Accucold
24" Wide Built-In All-Freezer
- Zoro #: G3969223
- Mfr #: VT65MLBIPLUS2
Hover or click to zoom Tap to zoom
$1,725.18
Subtotal: $1,725.18
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Accucold #VT65MLBIPLUS2 Specifications
- Zoro #: G3969223
- Mfr #: VT65MLBIPLUS2
- UPC #: 761101058023
- Country of Origin (subject to change): Serbia
Description
24" wide all-freezer for built-in use, manual defrost with a NIST calibrated thermometer, lock, and -25oC capability The VT65MLBIPLUS2 is a 24€ wide all-freezer designed for built-in use under counters, with a factory installed lock for added security. This manual defrost unit can hold temperatures as low as -25oC, ideal for many vaccines and laboratory items. The door includes a thermometer calibrated to NIST standards in our ISO/IEC 17025:2005 laboratory. It displays the current, minimum, and maximum temperature to the nearest tenth degree viewable in Celsius or Fahrenheit. The buffered temperature probe is stored in a glycol-filled bottle to ensure the temperature reading best reflects the temperature of other stored freezer contents. This model comes in a white finish and includes a hospital grade cord with a 'green dot' plug for added security in high traffic areas. The interior features three removable storage baskets with clear plastic fronts for easy storage that stays cold, even when the door is opened. This freezer can be paired with the auto defrost FF6LBIPLUS2 refrigerator for a complete matching set. Accucold's PLUS2 series refrigerators are intended for a wide variety of basic storage only. Storage of high-value vaccines, life science materials, medical, or clinical biologicals require a product with design features including, but not limited to tighter temperature controls, monitoring, and/or back-up. Flexible design allows built-in or freestanding use in 24 wide spaces NIST calibrated thermometer displays the current and high/low temperature to the nearest tenth of a degree -25o C operation for safe storage of temperature sensitive materials Factory installed lock provides security you can count on Made in Europe Product Dimensions & Specifications: Height of Cabinet: 33.5" (85 cm) Width: 23.63" (60 cm) Depth: 23.5" (60 cm) Weight: 105.0 lbs. (48 kg) Capacity: 3.2 cu.ft. (91 L) US Electrical Saftey: ETL Amps: 1.3 Voltage Frequency: 115 V AC/60 Hz
Reviews of Accucold #VT65MLBIPLUS2
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ACCUCOLD Compact All-Freezer FS30L7PLUS2
- ACCUCOLD 24" Wide All-Freezer with Antimicrobial Pure Copper Handle VT65MLTBC
- ACCUCOLD 24" Wide Built-In All-Freezer VT65MLBI
- ACCUCOLD 24" Wide All-Freezer VT65MLGP
- ACCUCOLD 24" Wide Built-In All-Freezer, ADA Compliant VT65MLBIPLUS2ADA
- ACCUCOLD Compact All-Freezer with Antimicrobial Pure Copper Handle FS30LTBC
- ACCUCOLD 24" Wide MOMCUBE Breast Milk Freezer, ADA Compliant VT65MLBIMCADA
- ACCUCOLD Compact All-Freezer with Antimicrobial Pure Copper Handle FS30LTBC
- ACCUCOLD 13 Cu.Ft. Chest Freezer EL41LT
- SUMMIT APPLIANCE Summit Appliance FFRF36ADA 31.5 x 35.5 x 24.25 in. Undercounter Refrigerator-Freezer with Black Cabinet; Stainless Steel FFRF36ADA
- RECMAR FridgeFreezer 105L 1224V GS50301
- Accucold Freezers