Accucold
24" Wide Built-In All-Freezer
- Zoro #: G3969950
- Mfr #: VT65MLCSS
$1,909.38
Subtotal: $1,909.38
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Description
Built-in medical all-freezer capable of -25o C operation in complete stainless steel with front lock; built-in or freestanding capable Accucold VT65MBI medical all-freezers offer low temperature storage in a perfectly sized footprint designed for built-in installation under counters. The 24€ wide VT65MLCSS can be used built-in or freestanding, with low temperature manual defrost operation that can reach -25oC. The interior includes three slide-out basket drawers for convenient storage that keeps items cold when the door is opened. Additional features include an adjustable thermostat and one-piece interior liner for easier cleanup. This medical unit is fully wrapped in 304 grade stainless steel, with a professional towel bar handle and factory installed lock for added security. NOTE: ALL VT65M FREEZERS ARE DESIGNED FOR MEDICAL OR COMMERCIAL USE ONLY. THESE ARE NOT HOUSEHOLD FREEZERS. Complete stainless steel exterior for luxury built to last Factory-installed lock provides security you can count on -25o C operation for safe storage of temperature sensitive materials Perfectly sized to fit under counters and in tight 24 inch spaces Flexible design allows built-in or freestanding use Product Dimensions & Specifications: Height of Cabinet: 33.5" (85 cm) Width: 23.75" (60 cm) Depth: 23.5" (60 cm) Weight: 105.0 lbs. (48 kg) Capacity: 3.5 cu.ft. (99 L) US Electrical Saftey: UL Amps: 1.3 Voltage Frequency:
Reviews of Accucold #VT65MLCSS
Explore more
- ACCUCOLD 24" Wide All-Freezer VT65ML7PLUS2
- ACCUCOLD Compact All-Freezer FS30L7
- ACCUCOLD 24" Wide Built-In All-Freezer VT65MLBI
- ACCUCOLD Compact All-Freezer SCFU386NZ
- ACCUCOLD 20" Wide Built-In All-Freezer, ADA Compliant ALFZ36
- ACCUCOLD Compact All-Freezer FS30LPRO
- ACCUCOLD 24" Wide All-Freezer, ADA Compliant VT65MLMEDADA
- ACCUCOLD Compact All-Freezer FS30L7PLUS2
- ACCUCOLD Compact All-Freezer FS30LGP
- SUMMIT APPLIANCE DIV. Summit Appliance Chest Freezer, 9 Cu. Ft., White SCFM92
- BEVERAGE-AIR Freezer, Reach In, Top Mount, Two Section, (2) Solid Door, 52" HF2HC-1S
- Accucold Freezers