Accucold
Compact All-Freezer
- Zoro #: G3964938
- Mfr #: FS24LMED
Hover or click to zoom Tap to zoom
$948.44
Subtotal: $948.44
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Description
capable of -20o C degree operation, with lock, alarm with temperature display, and hospital grade cord Accucold by Summit Appliance offers MED series all-freezers for stabilized temperature performance to be used in medical, scientific, pharmaceutical, and laboratory institutions. The FS24LMED is a designed to reach -20o C, the ideal temperature for long-term storage of select sensitive materials. The 1.4 cu.ft. manual defrost interior offers static cooling for stable results. A removable wire shelf allows easy storage options, with a seamless interior liner to simplify cleanup. The dial thermostat is located inside. This unit has a flat door liner as recommended by the CDC. For added temperature assurance, the FS24LMED includes a high/low temperature alarm that also includes a NIST calibrated temperature display to the nearest tenth of a degree. A hospital grade cord includes a 'green dot' plug for added safety in high traffic settings. This model comes in a white finish and includes a factory installed lock and a preinstalled probe hole for users connecting their own monitoring equipment. In addition to the included features, the FS24LMED can be ordered with more advanced medical features, including a digital thermostat, power-out alarm, self-closing door, temperature logger, and more. Compact size for easy placement above counters Factory installed lock provides security you can count on High temperature alarm includes external NIST calibrated temperature readout Includes a hospital grade cord with a 'green dot' plug -20°C capable with manual defrost operation Product Dimensions & Specifications: Height of Cabinet: 19.63" (50 cm) Width: 18.5" (47 cm) Depth: 17.63" (45 cm) Weight: 35.0 lbs. (16 kg) Capacity: 1.4 cu.ft. (40 L) US Electrical Saftey: ETL Amps: 0.8 Voltage Frequency: 115 V AC/60 Hz
Reviews of Accucold #FS24LMED
Explore more
- ACCUCOLD 20" Wide Built-In All-Freezer, ADA Compliant ALFZ36
- ACCUCOLD 24" Wide All-Freezer VT65ML7
- ACCUCOLD 24" Wide Built-In All-Freezer, ADA Compliant VT65MLBIADA
- ACCUCOLD 24" Wide Built-In All-Freezer VT65MLBIPLUS2
- ACCUCOLD 24" Wide Built-In All-Freezer with Antimicrobial Copper Handle VT65MLBITBCADA
- ACCUCOLD 24" Wide Built-In All-Freezer, ADA Compliant VT65ML7BIADA
- ACCUCOLD 13 Cu.Ft. Chest Freezer EL41LT
- ACCUCOLD 11 Cu.Ft. Chest Freezer EL31LT
- ACCUCOLD Compact All-Freezer FS30L7PLUS2
- KOOLMORE Commercial Deep Chest Freezer with Wire Basket, 10 cu. ft. Compact Food and Meat Storage SCF-9C
- BEVERAGE-AIR Reach In Freezer, Three Section, Solid Doors, 68.5 Cu. Ft. HBF72HC-5
- Accucold Freezers