Accucold
Compact All-Freezer
- Zoro #: G3964831
- Mfr #: FS30L7NZ
Hover or click to zoom Tap to zoom
$839.65
Subtotal: $839.65
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Description
Commercially approved Nutrition Center series in white with front lock and NIST calibrated digital temperature display Accucold's Nutrition Center Series features commercially approved refrigerators and freezers specifically designed for the storage of sealed food and beverages in a variety of facilities, including break rooms, waiting areas, nurses' stations, and more. The FS317NZ is a sized for countertop use. It is ETL-S listed to NSF-7 standards for the storage of sealed food and beverages. The top cabinet includes a factory installed digital thermometer that provides a continuous external display of the current and minimum/maximum temperature to the nearest tenth of a degree, making it easier for staff to monitor and record the temperature as needed. This device includes a built-in audible alarm that will sound if the unit rises or falls out of the set temperature range. The temperature probe is encased in a glycol-filled bottle to best simulate the temperature of stored contents. All temperature display devices are calibrated to NIST standards in our ISO/IEC 17025:2005 laboratory and include a certificate of calibration. Inside, the FS31L7NZ utilizes manual defrost operation. It includes adjustable wire shelves for flexible storage, with a flat door liner to maximize interior depth. The dial thermostat is located inside. A one-piece interior liner ensures easier cleanup. The FS31L7NZ comes in a white exterior finish. The user-reversible door includes a front lock for added security. This unit includes a hospital grade cord with a 'green dot' plug that stays more securely in wall sockets, a key feature in busy institutional settings. Designed specifically for institutional food and beverage storage, all Accucold's Nutrition Centers are commercially approved to NSF standards and comply with most JCAHO recommendations for safe storage. Additional sizes and variations are available. Commercially listed to NSF-7 standards Digital temperature display and audible alarm allows easier temperature monitoring as recommended by JCAHO Thermometer is NIST calibrated in our ISO/IEC 17025:2005 laboratory Compact size is ideal for countertop use Factory installed lock provides added security Product Dimensions & Specifications: Height of Cabinet: 27.0" (69 cm) Width: 18.5" (47 cm) Depth: 17.75" (45 cm) Weight: 43.0 lbs. (20 kg) Capacity: 1.8 cu.ft. (51 L) US Electrical Saftey: ETL Amps: 0.8 Voltage Frequency: 115 V AC/60 Hz
Reviews of Accucold #FS30L7NZ
Explore more
- ACCUCOLD 24" Wide Built-In All-Freezer, ADA Compliant VT65MLBIMEDADA
- ACCUCOLD 20" Wide Built-In All-Freezer, ADA Compliant ALFZ36
- ACCUCOLD 24" Wide All-Freezer VT65ML
- ACCUCOLD 24" Wide All-Freezer VT65ML7PLUS2
- ACCUCOLD Compact All-Freezer with Antimicrobial Pure Copper Handle FS24LTBC
- ACCUCOLD 24" Wide All-Freezer VT65ML7
- ACCUCOLD 24" Wide Built-In All-Freezer VT65ML7CSS
- ACCUCOLD Compact All-Freezer with Antimicrobial Pure Copper Handle FS30LTBC
- ACCUCOLD Compact All-Freezer with Antimicrobial Pure Copper Handle FS30LTBC
- ACCUCOLD Compact All-Freezer FS30LPLUS2
- KOOLMORE 16 Cu.ft Ice Cream Display Freezer MCF-16C
- Accucold Freezers