Accucold
Compact All-Freezer
- Zoro #: G3963492
- Mfr #: FS30LGP
Hover or click to zoom Tap to zoom
$737.18
Subtotal: $737.18
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Description
Compact manual defrost all-freezer for general purpose use, with lock and reversible door Accucold's series of general purpose freezers include a variety of choices ideal for use in healthcare applications. The FS30LGP is a designed to offer an improved performance over similarly sized dorm fridges and residential units. This model comes in a white exterior finish with a factory-installed lock on the user-reversible door. A digital thermostat located on the top makes temperature management simple and efficient. This unit is designed for countertop use. Inside, the FS30LGP has a 1.8 cu. ft. capacity providing optimal storage in a compact design. Removable wire shelves provide optimal air circulation ensuring the unit stays cool from top to bottom. A one-piece interior liner makes cleanup easy. This freezer has manual defrost and operates at an average temperature of -20oC. The FS30LGP is a convenient solution to general purpose cold storage applications. Additional general purpose choices are available as freezers and in undercounter, ADA compliant, and large capacity sizes. Note: Accucold's general purpose series refrigerators are intended for a wide variety of basic storage of non-critical products. For storage of high-value vaccines, life science materials, and medical or clinical biologicals, browse Accucold's Medical & Laboratory or Pharmacy & Vaccine Storage categories, or contact our product specialists to discuss your options at 1-888-4-MED-LAB. Designed for general purpose use in medical and scientific facilities Factory installed lock provides added security Perfectly sized for countertop use in healthcare facilities Digital thermostat for easy monitoring of interior temperature Reversible door offers flexible placement Product Dimensions & Specifications: Height of Cabinet: 24.63" (63 cm) Width: 18.5" (47 cm) Depth: 17.75" (45 cm) Weight: 43.0 lbs. (20 kg) Capacity: 1.8 cu.ft. (51 L) US Electrical Saftey: ETL Amps: 0.8 Voltage Frequency: 115 V AC/60 Hz
Reviews of Accucold #FS30LGP
Explore more
- ACCUCOLD 24" Wide Stacked All-Freezers VT65MLSTACK
- ACCUCOLD Compact All-Freezer FS30L7NZ
- ACCUCOLD Compact All-Freezer FS24LGP
- ACCUCOLD 24" Wide All-Freezer VT65ML7
- ACCUCOLD Compact All-Freezer with Antimicrobial Pure Copper Handle FS24LTBC
- ACCUCOLD 24" Wide Built-In All-Freezer, ADA Compliant VT65MLBIADA
- ACCUCOLD 24" Wide Built-In All-Freezer, ADA Compliant VT65MLBI7PLUS2ADA
- ACCUCOLD 24" Wide Built-In All-Freezer VT65ML7CSS
- ACCUCOLD 24" Wide MOMCUBE Breast Milk Freezer, ADA Compliant VT65MLBIMCADA
- KOOLMORE 24Cu.ft Deep Chest Freezer SCF-24C
- MAXX COLD Freezer 16 cu.ft., Single Door, Commercial Merchandiser, Black/Glass MXM1-16FB
- Accucold Freezers