Accucold
Compact All-Freezer
- Zoro #: G3964481
- Mfr #: FS30LMED
Hover or click to zoom Tap to zoom
$1,040.62
Subtotal: $1,040.62
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Description
Compact manual defrost all-freezer for medical/general purpose use, with alarm, hospital grade cord, external thermometer and lock Accucold by Summit Appliance offers MED series all-freezers with a stabilized temperature performance for use in medical, scientific, pharmaceutical, and laboratory institutions. The FS30LMED is a compact 1.8 cu.ft. all-freezer designed for countertop use. The door includes a front lock and high temperature warning alarm that also displays the current and high/low temperatures. The interior includes removable wire shelves for optimum circulation and a one-piece interior liner to ensure easy cleanup. The dial thermostat is located inside the unit. This freezer is manual defrost and operates at an average temperature of -20oC. A hospital grade 'green dot' cord is included. With reliable construction and a convenient size, the FS30LMED is the ideal freezer for storing select items in institutional facilities. Designed for general purpose use in medical and scientific facilities External NIST calibrated temperature readout High/low temperature alarm warns of fluctuations outside the specified temperature range Compact size is ideal for countertop use Includes hospital grade cord with a 'green dot' plug Product Dimensions & Specifications: Height of Cabinet: 24.5" (62 cm) Width: 18.5" (47 cm) Depth: 17.75" (45 cm) Weight: 50.0 lbs. (23 kg) Capacity: 1.8 cu.ft. (51 L) US Electrical Saftey: ETL Amps: 0.8 Voltage Frequency: 115 V AC/60 Hz
Reviews of Accucold #FS30LMED
Explore more
- ACCUCOLD 24" Wide All-Freezer with Antimicrobial Pure Copper Handle VT65MLTBC
- ACCUCOLD 24" Wide Built-In All-Freezer, ADA Compliant VT65ML7BIADA
- ACCUCOLD Compact All-Freezer SCFU386NZ
- ACCUCOLD 24" Wide Built-In All-Freezer VT65MLBIPLUS2
- ACCUCOLD Compact All-Freezer FS24LCSS
- ACCUCOLD Compact All-Freezer FS24LPRO
- ACCUCOLD Compact All-Freezer FS30L7
- ACCUCOLD 24" Wide MOMCUBE Breast Milk Freezer, ADA Compliant VT65MLBIMCADA
- ACCUCOLD 24" Wide Built-In All-Freezer, ADA Compliant VT65MLCSSADA
- MAXX COLD Freezer 23 cu.ft., Single Door, Commercial Merchandiser, Black/Glass MXM1-23FB
- PREMIUM LEVELLA 3.3 cu ft Chest Freezer in White PFR33400X
- Accucold Freezers