Accucold
Compact All-Freezer
- Zoro #: G3966889
- Mfr #: FS30LPLUS2
Hover or click to zoom Tap to zoom
$953.17
Subtotal: $953.17
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Description
Compact manual defrost all-freezer for medical/general purpose use, with NIST calibrated thermometer and lock The FS30LPLUS2 is a compact 1.8 cu.ft. all-freezer designed for countertop use. It comes in a white exterior. The door includes a factory-installed lock and a thermometer calibrated to NIST standards in our ISO/IEC 17025:2005 laboratory. It displays the current, minimum, and maximum temperature to the nearest tenth degree viewable in Celsius or Fahrenheit. The buffered temperature probe is stored in a glycol-filled bottle to ensure the temperature reading best reflects the temperature of other stored freezer contents. This freezer is manual defrost and operates at an average temperature of -20oC. With reliable construction and a convenient size, the FS30LPLUS2 is the ideal freezer for storing select items in institutional facilities. This unit can also be ordered with more advanced medical features, including a digital thermostat, self-closing door, temperature alarm, and more. Note: Accucold's PLUS2 series refrigerators are intended for a wide variety of basic storage only. Storage of high-value vaccines, life science materials, medical, or clinical biologicals require a product with design features including, but not limited to tighter temperature controls, monitoring, and/or back-up. Compact size is ideal for countertop use NIST calibrated thermometer displays the current and high/low temperature to the nearest tenth of a degree Factory installed lock provides added security Designed for general purpose use in medical and scientific facilities Product Dimensions & Specifications: Height of Cabinet: 24.5" (62 cm) Width: 18.5" (47 cm) Depth: 17.75" (45 cm) Weight: 50.0 lbs. (23 kg) Capacity: 1.8 cu.ft. (51 L) US Electrical Saftey: ETL Amps: 0.8 Voltage Frequency: 115 V AC/60 Hz
Reviews of Accucold #FS30LPLUS2
Explore more
- ACCUCOLD 24" Wide All-Freezer VT65MLMED
- ACCUCOLD 24" Wide Built-In All-Freezer, ADA Compliant VT65ML7BIADA
- ACCUCOLD 24" Wide All-Freezer VT65ML7PLUS2
- ACCUCOLD Compact All-Freezer FS30L
- ACCUCOLD 24" Wide All-Freezer with Antimicrobial Pure Copper Handle VT65MLTBC
- ACCUCOLD 24" Wide Built-In All-Freezer, ADA Compliant VT65MLBIMEDADA
- ACCUCOLD 24" Wide All-Freezer, ADA Compliant VT65ML7PLUS2ADA
- ACCUCOLD Compact All-Freezer with Antimicrobial Pure Copper Handle FS30LTBC
- ACCUCOLD Compact All-Freezer FS30LGP
- WHYNTER Whynter CUF-301SS 3.0 cu. ft. Energy Star Upright Freezer with Lock - Stainless Steel CUF-301SS
- AVANTI 5.8 cu. ft. Upright Freezer, Five Wire Shelves, White VFM58B0W
- Accucold Freezers