THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Caution Sign, 10 x 14In, BK/YEL, ENG, Text

ACCUFORM| Zoro #: G2240463| Mfr #: XC759

$10.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style:
Header Background Color:
Language:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2240463 Mfr #: XC759
Mounting Style: Header Background Color:
Language: Item:
Sign Shape: Header Legend Color:
Height: Standards:
Header: Thickness:
Retroreflective Grade: Material:
Background Color: Legend Style:
Operating Temp. Range: Legend/Background Color:
Glow-in-the-Dark: Double-Sided:
OSHA Compliant: Width:
Subject Matter: Legend Color:
UV Resistant: Legend:
ANSI Compliant: Country of Origin (subject to change): United States

Description

Caution Sign, Subject Matter Slip, Trip, and Falls, English, Legend Slippery When Wet, Legend Style Text, Header Caution, Plastic, Height 10 In., Width 14 In., Retroreflective Grade Not Retroreflective, Legend Color Black, Background Color Yellow, Header Legend Color Yellow, Header Background Color Black, Mounting Style With Mounting Holes, Sign Shape Rectangle

Reviews