Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, 10X14", BK/Yel, Plstc, Eng

  • Zoro #: G1730777
  • Mfr #: MPPA606VP
$7.00 /ea

Order in multiples of 2

  • Header Background Color: Black
  • Glow-in-the-Dark: No
  • Height: 10"
See full product details
Orders over $75 ship free.

Accuform #MPPA606VP Specifications

  • Zoro #: G1730777
  • Mfr #: MPPA606VP
Header Background Color: Black Glow-in-the-Dark: No
Height: 10" Width: 14"
Sign Material: Plastic Operating Temp. Range: -90 Degrees to 168 Degrees F
Double-Sided: No Printed Language: English
Sign Shape: Rectangle ANSI Compliant: Yes
UV Resistant: Yes Sign Background Color: Yellow
Legend Style: Text Header Legend Color: Yellow
Item: Caution Sign Sign Legend Color: Black
Retroreflective Grade: Not Retroreflective Standards: OSHA 29 CFR 1910.145; ANSI Z535
Thickness: 0.055" OSHA Compliant: Yes
Legend: Eye Protection Must Be Worn In This Area Header: Caution
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Plastic, Header Caution, Legend Eye Protection Must Be Worn In This Area, Printed Language English, Sign Shape Rectangle

Reviews of Accuform #MPPA606VP