Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Danger Flammable Fire Sign, 10X14", Al

  • Zoro #: G1727128
  • Mfr #: MCHL048VA
$21.95 49% off
$11.00
  • Thickness: 0.040"
  • Header Legend Color: White
  • Printed Language: English
See full product details
Orders over $75 ship free.

Accuform #MCHL048VA Specifications

  • Zoro #: G1727128
  • Mfr #: MCHL048VA
Thickness: 0.040" Header Legend Color: White
Printed Language: English Glow-in-the-Dark: No
Legend: Flammable Keep Fire Away Header Background Color: Black, Red
Sign Material: Aluminum Sign Background Color: White
Double-Sided: No UV Resistant: Yes
Width: 14" Operating Temp. Range: -40 Degrees to 250 Degrees F
Item: Danger Sign Height: 10"
ANSI Compliant: Yes Sign Legend Color: Black
OSHA Compliant: Yes Sign Shape: Rectangle
Standards: OSHA 29 CFR 1910.145; ANSI Z535 Sign Mounting Style: With Mounting Holes
Retroreflective Grade: Not Retroreflective Legend Style: Text
Header: Danger Sign Legend Text Color: Black
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Flammable Keep Fire Away, Printed Language English, Sign Shape Rectangle

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Accuform #MCHL048VA