Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Danger Flammable Fire Sign, 10X14", Eng

  • Zoro #: G1727076
  • Mfr #: MCHL048VP
$12.48 /ea

Order in multiples of 2

  • Height: 10"
  • Retroreflective Grade: Not Retroreflective
  • Header: Danger
See full product details
Orders over $75 ship free.

Accuform #MCHL048VP Specifications

  • Zoro #: G1727076
  • Mfr #: MCHL048VP
Height: 10" Retroreflective Grade: Not Retroreflective
Header: Danger Sign Shape: Rectangle
Sign Material: Plastic ANSI Compliant: Yes
Sign Legend Color: Black Sign Background Color: White
OSHA Compliant: Yes Header Background Color: Black, Red
Item: Danger Sign Header Legend Color: White
Glow-in-the-Dark: No Thickness: 0.055"
Legend Style: Text Legend: Flammable Keep Fire Away
Sign Mounting Style: With Mounting Holes Double-Sided: No
Operating Temp. Range: -90 Degrees to 168 Degrees F Width: 14"
Standards: OSHA 29 CFR 1910.145; ANSI Z535 UV Resistant: Yes
Printed Language: English Sign Legend Text Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Flammable Keep Fire Away, Printed Language English, Sign Shape Rectangle

Reviews of Accuform #MCHL048VP