Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Danger Flammable Fire Sign, 10X14", Eng

  • Zoro #: G1727058
  • Mfr #: MCHL048VS
$6.50 /ea

Order in multiples of 3

  • Legend: Flammable Keep Fire Away
  • Retroreflective Grade: Not Retroreflective
  • Sign Material: Vinyl
See full product details
Orders over $75 ship free.

Accuform #MCHL048VS Specifications

  • Zoro #: G1727058
  • Mfr #: MCHL048VS
Legend: Flammable Keep Fire Away Retroreflective Grade: Not Retroreflective
Sign Material: Vinyl Sign Legend Color: Black
Header Background Color: Black, Red Standards: OSHA 29 CFR 1910.145; ANSI Z535
Legend Style: Text Sign Mounting Style: Adhesive Surface
OSHA Compliant: Yes Width: 14"
Sign Background Color: White Thickness: 0.004"
UV Resistant: Yes Sign Shape: Rectangle
Item: Danger Sign Header: Danger
Header Legend Color: White Double-Sided: No
Glow-in-the-Dark: No Height: 10"
ANSI Compliant: Yes Printed Language: English
Operating Temp. Range: -20 Degrees to 176 Degrees F Sign Legend Text Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Flammable Keep Fire Away, Printed Language English, Sign Shape Rectangle

Reviews of Accuform #MCHL048VS