Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Danger No Smoking Sign, 10X14", ENG

  • Zoro #: G1729115
  • Mfr #: MSMK014GF
$11.05
  • Width: 14"
  • Sign Background Color: Yellow
  • Sign Legend Color: Black
See full product details
Orders over $75 ship free.

Accuform #MSMK014GF Specifications

  • Zoro #: G1729115
  • Mfr #: MSMK014GF
Width: 14" Sign Background Color: Yellow
Sign Legend Color: Black Legend: No Smoking
Header: Danger Item: Danger No Smoking Sign
Sign Mounting Style: Adhesive Surface Sign Shape: Rectangle
Operating Temp. Range: -30 Degrees to 175 Degrees F Legend Style: Text
Height: 10" Header Background Color: Black, Red
ANSI Compliant: Yes Glow-in-the-Dark: Yes
Double-Sided: No Retroreflective Grade: Not Retroreflective
Thickness: 0.010" Standards: OSHA 29 CFR 1910.145; ANSI Z535
Printed Language: English UV Resistant: Yes
OSHA Compliant: Yes Sign Material: Vinyl
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend No Smoking, Printed Language English, Sign Shape Rectangle

Reviews of Accuform #MSMK014GF