Danger Sign, 10 in Height, 14 in Width, Vinyl, Rectangle, English (Discontinued)
- Mfr # SSAL932
- Zoro # G1713679
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSAL932
Zoro #
G1713679
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.004 in
Details
Item
Danger Sign
Header
Danger
Legend
Pesticides In Tank Keep Off
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Pesticide, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Pesticides In Tank Keep Off, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.