Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Danger Sign, 10X14", R and BK/Wht, Al

  • Zoro #: G1731933
  • Mfr #: MCRT135VA
$11.46
  • Height: 10"
  • Glow-in-the-Dark: No
  • Header Background Color: Black, Red
See full product details
Orders over $75 ship free.

Accuform #MCRT135VA Specifications

  • Zoro #: G1731933
  • Mfr #: MCRT135VA
Height: 10" Glow-in-the-Dark: No
Header Background Color: Black, Red Item: Danger Sign
Sign Shape: Rectangle Width: 14"
Sign Background Color: White UV Resistant: Yes
Legend Style: Text Header: Danger
Sign Legend Color: Black Operating Temp. Range: -40 Degrees to 250 Degrees F
Double-Sided: No ANSI Compliant: Yes
Standards: OSHA 29 CFR 1910.145; ANSI Z535 OSHA Compliant: Yes
Sign Mounting Style: With Mounting Holes Retroreflective Grade: Not Retroreflective
Legend: Construction Area Printed Language: English
Thickness: 0.040" Sign Material: Aluminum
Header Legend Color: White Sign Legend Text Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Danger Sign, Sign Subject Matter Construction, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Construction Area, Printed Language English, Sign Shape Rectangle

Reviews of Accuform #MCRT135VA