Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Danger Sign, 10X14", R and BK/Wht, Al

  • Zoro #: G1732369
  • Mfr #: MPPE008VA
$11.00
  • Legend Style: Text
  • Sign Mounting Style: With Mounting Holes
  • Legend: Eye Protection Required Beyond This Point
See full product details
Orders over $75 ship free.

Accuform #MPPE008VA Specifications

  • Zoro #: G1732369
  • Mfr #: MPPE008VA
Legend Style: Text Sign Mounting Style: With Mounting Holes
Legend: Eye Protection Required Beyond This Point Width: 14"
Header Background Color: Black, Red Retroreflective Grade: Not Retroreflective
Header Legend Color: White Operating Temp. Range: -40 Degrees to 250 Degrees F
Sign Background Color: White OSHA Compliant: Yes
Thickness: 0.040" Header: Danger
Glow-in-the-Dark: No Item: Danger Sign
Sign Material: Aluminum Double-Sided: No
UV Resistant: Yes Standards: OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Color: Black ANSI Compliant: Yes
Height: 10" Sign Shape: Rectangle
Printed Language: English Sign Legend Text Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Eye Protection Required Beyond This Point, Printed Language English, Sign Shape Rectangle

Reviews of Accuform #MPPE008VA