Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Danger Sign, 10X14", R and BK/Wht, Al

  • Zoro #: G1731443
  • Mfr #: MWLD017VA
$11.00
  • Legend Style: Text
  • Glow-in-the-Dark: No
  • Sign Mounting Style: With Mounting Holes
See full product details
Orders over $75 ship free.

Accuform #MWLD017VA Specifications

  • Zoro #: G1731443
  • Mfr #: MWLD017VA
Legend Style: Text Glow-in-the-Dark: No
Sign Mounting Style: With Mounting Holes OSHA Compliant: Yes
Header: Danger UV Resistant: Yes
Sign Material: Aluminum Height: 10"
Header Legend Color: White Sign Background Color: White
Sign Shape: Rectangle Width: 14"
Operating Temp. Range: -40 Degrees to 250 Degrees F ANSI Compliant: Yes
Sign Legend Color: Black Retroreflective Grade: Not Retroreflective
Header Background Color: Black, Red Printed Language: English
Standards: OSHA 29 CFR 1910.145; ANSI Z535 Double-Sided: No
Legend: Welding Area Item: Danger Sign
Thickness: 0.040" Sign Legend Text Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Danger Sign, Sign Subject Matter Welding Hazard, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Welding Area, Printed Language English, Sign Shape Rectangle

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Accuform #MWLD017VA