Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Danger Sign, 10X14", R and BK/WHT, PLSTC

  • Zoro #: G1731389
  • Mfr #: MEQM098VP
$6.67 /ea

Order in multiples of 2

  • Standards: OSHA 29 CFR 1910.145; ANSI Z535
  • Legend Style: Text
  • Sign Background Color: White
See full product details
Orders over $75 ship free.

Accuform #MEQM098VP Specifications

  • Zoro #: G1731389
  • Mfr #: MEQM098VP
Standards: OSHA 29 CFR 1910.145; ANSI Z535 Legend Style: Text
Sign Background Color: White Sign Legend Color: Black
Glow-in-the-Dark: No Double-Sided: No
Item: Danger Sign UV Resistant: Yes
Thickness: 0.055" Header Legend Color: White
ANSI Compliant: Yes Header Background Color: Black, Red
Height: 10" Legend: Watch For Falling Material
Header: Danger Printed Language: English
Sign Material: Plastic Sign Shape: Rectangle
Retroreflective Grade: Not Retroreflective Width: 14"
Sign Mounting Style: With Mounting Holes OSHA Compliant: Yes
Operating Temp. Range: -90 Degrees to 168 Degrees F Sign Legend Text Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Danger Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Watch For Falling Material, Printed Language English, Sign Shape Rectangle

Reviews of Accuform #MEQM098VP