Danger Sign, 24 x 36In, R and BK/WHT, ENG

ACCUFORM| Zoro #: G1411331| Mfr #: MADM101VP

$42.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style:
Header Background Color: Black, Red
Language:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1411331 Mfr #: MADM101VP
Mounting Style: Header Background Color: Black, Red
Language: Item: Danger Sign
Sign Shape: RectangleHeader Legend Color: White
Height: 24"Standards: OSHA 29 CFR 1910.145; ANSI Z535
Header: DangerThickness: 0.055"
Retroreflective Grade: Not RetroreflectiveMaterial:
Background Color: Legend Style: Text
Operating Temp. Range: -90 Degrees to 168 Degrees FLegend/Background Color:
Glow-in-the-Dark: NoDouble-Sided: No
OSHA Compliant: YesWidth: 36"
Subject Matter: Legend Color:
UV Resistant: YesLegend: Construction Zone Unauthorized Personnel Keep Out
ANSI Compliant: YesCountry of Origin (subject to change): United States

Description

Danger Sign, Construction Zone Unauthorized Personnel Keep Out, Text, English, Plastic, Mounting Style Surface, Height 2', Width 3', Red and Black/White

Reviews