Danger Sign, 24 x 36In, R and BK/WHT, ENG

ACCUFORM| Zoro #: G0704742| Mfr #: MADM107VP

$46.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Header Legend Color: White
Header Background Color: Black, Red
Sign Shape: Rectangle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0704742 Mfr #: MADM107VP
Header Legend Color: WhiteHeader Background Color: Black, Red
Sign Shape: RectangleLanguage:
Height: 24"Background Color:
Operating Temp. Range: -90 Degrees to 168 Degrees FThickness: 0.055"
Legend: Restricted Area Authorized Personnel OnlyHeader: Danger
ANSI Compliant: YesRetroreflective Grade: Not Retroreflective
UV Resistant: YesDouble-Sided: No
Standards: OSHA 29 CFR 1910.145; ANSI Z535Material:
Width: 36"Mounting Style:
Legend Color: Legend/Background Color:
Legend Style: TextSubject Matter:
Glow-in-the-Dark: NoOSHA Compliant: Yes
Country of Origin (subject to change): United States

Description

Danger Sign, Subject Matter Authorized Personnel and Restricted Access, English, Legend Restricted Area Authorized Personnel Only, Legend Style Text, Header Danger, Plastic, Height 24 In., Width 36 In., Retroreflective Grade Not Retroreflective, Legend Color Black, Background Color White, Header Legend Color White, Header Background Color Black, Red, Mounting Style With Mounting Holes, Sign Shape Rectangle

Reviews