Danger Sign, 24 x 36In, R and BK/WHT, ENG

ACCUFORM| Zoro #: G2236735| Mfr #: MPPE110VP

$49.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Header Legend Color: White
Header Background Color: Black, Red
Sign Shape: Rectangle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2236735 Mfr #: MPPE110VP
Header Legend Color: WhiteHeader Background Color: Black, Red
Sign Shape: RectangleLanguage: English
Height: 24"Background Color: White
Operating Temp. Range: -90 Degrees to 168 Degrees FThickness: 0.055"
Legend: Safety Glasses Required In This AreaHeader: Danger
ANSI Compliant: YesRetroreflective Grade: Not Retroreflective
UV Resistant: YesDouble-Sided: No
Standards: OSHA 29 CFR 1910.145; ANSI Z535Material: Plastic
Width: 36"Mounting Style: With Mounting Holes
Legend Color: BlackLegend/Background Color: Red And Black/White
Legend Style: TextSubject Matter: Personal Protection
Glow-in-the-Dark: NoOSHA Compliant: Yes
Country of Origin (subject to change): United States

Description

Danger Sign, Subject Matter Personal Protection, English, Legend Safety Glasses Required In This Area, Legend Style Text, Header Danger, Plastic, Height 24 In., Width 36 In., Retroreflective Grade Not Retroreflective, Legend Color Black, Background Color White, Header Legend Color White, Header Background Color Black, Red, Mounting Style With Mounting Holes, Sign Shape Rectangle

Reviews