Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Danger Sign, 7X10", R and BK/Wht, Al, Eng

  • Zoro #: G1735345
  • Mfr #: MCSP130VA
$6.82 /ea

Order in multiples of 2

  • Sign Material: Aluminum
  • Sign Background Color: White
  • Header: Danger
See full product details
Orders over $75 ship free.

Accuform #MCSP130VA Specifications

  • Zoro #: G1735345
  • Mfr #: MCSP130VA
Sign Material: Aluminum Sign Background Color: White
Header: Danger Operating Temp. Range: -40 Degrees to 250 Degrees F
ANSI Compliant: Yes Sign Mounting Style: With Mounting Holes
Sign Shape: Rectangle Double-Sided: No
Item: Danger Sign Header Background Color: Black, Red
Glow-in-the-Dark: No Retroreflective Grade: Not Retroreflective
Printed Language: English Sign Legend Color: Black
Width: 10" Height: 7"
UV Resistant: Yes Legend Style: Text
Standards: OSHA 29 CFR 1910.145; ANSI Z535 OSHA Compliant: Yes
Thickness: 0.040" Legend: Confined Space Enter By Permit Only
Header Legend Color: White Sign Legend Text Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Danger Sign, Sign Subject Matter Confined Space, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Confined Space Enter By Permit Only, Printed Language English, Sign Shape Rectangle

Reviews of Accuform #MCSP130VA