Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Danger Sign, 7X10", R and BK/WHT, ENG

  • Zoro #: G1734146
  • Mfr #: MADM130VS
$4.39 /ea

Order in multiples of 4

  • Header: Danger
  • Item: Danger Sign
  • Printed Language: English
See full product details
Orders over $75 ship free.

Accuform #MADM130VS Specifications

  • Zoro #: G1734146
  • Mfr #: MADM130VS
Header: Danger Item: Danger Sign
Printed Language: English Sign Legend Color: Black
Double-Sided: No Width: 10"
Legend Style: Text Header Background Color: Black, Red
Height: 7" Sign Material: Vinyl
ANSI Compliant: Yes Thickness: 0.004"
Retroreflective Grade: Not Retroreflective OSHA Compliant: Yes
Header Legend Color: White Sign Background Color: White
Standards: OSHA 29 CFR 1910.145; ANSI Z535 UV Resistant: Yes
Glow-in-the-Dark: No Legend: Authorized Personnel Only
Operating Temp. Range: -20 Degrees to 176 Degrees F Sign Mounting Style: Adhesive Surface
Sign Shape: Rectangle Sign Legend Text Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Reviews of Accuform #MADM130VS