Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Danger Tag, 5-1/4 x 3-1/4 In, Plstc, PK25

ACCUFORM| Zoro #: G0402911| Mfr #: TAL358

$27.37 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: 29 CFR 1910.145(f)(3), ANSI Z535.9
Material: Plastic
Header Legend Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0402911 Mfr #: TAL358
Standards: 29 CFR 1910.145(f)(3), ANSI Z535.9Material: Plastic
Header Legend Color: WhiteWidth: 3-1/4"
Header Background Color: Black, Red, WhiteShape: Rectangle
Language: EnglishHeight: 5-1/4"
Background Color: WhiteTag Subject: Accident Prevention
Legend Color: blackLegend: Do Not Enter
Legend/Background Color: Black, Red/WhiteLegend Style: Text
Header: DangerCountry of Origin (subject to change): United States

Description

Danger Tag, Material Plastic, Legend Do Not Enter, Header Danger, Height 5-1/4 In., Width 3-1/4 In., Legend Color Black, Background Color White, Language English, Legend Style Text, Shape Rectangle, Package Quantity 25

Reviews